288MG36BF-F0.750
Description
288MG36BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG36BF-F0.7500
BDI # 922116
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
288MT20AF-L44S1F
Description
288MT20AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L44S1F
BDI # 923729
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
288MG36BF-F1.375
Description
288MG36BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG36BF-F1.3750
BDI # 922121
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
288MT20AF-L33SR
Description
288MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L33SR
BDI # 923726
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
288MT20AF-L44S1B
Description
288MT20AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L44S1B
BDI # 923727
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20