308MG62BF-F1.625
Description
308MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG62BF-F1.6250
BDI # 922251
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
308MG62BF-F1.250
Description
308MG62BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG62BF-F1.2500
BDI # 922248
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
308MG62BF-F1.125
Description
308MG62BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG62BF-F1.1250
BDI # 922247
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
308MG62BF-F1.000
Description
308MG62BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG62BF-F1.0000
BDI # 922246
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62