648MT30AF-L55S1L
Description
648MT30AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L55S1L
BDI # 927012
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
648MT30AF-F1.500
Description
648MT30AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F1.5000
BDI # 926999
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT30AF-F2.500
Description
648MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.5000
BDI # 927007
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT30AF-L66S2
Description
648MT30AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L66S2
BDI # 927018
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
648MT30AF-L75S2D
Description
648MT30AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L75S2D
BDI # 927020
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30