568MT20AF-F0.625
Description
568MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F0.6250
BDI # 926594
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT20AF-F1.125
Description
568MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.1250
BDI # 926598
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT20AF-F1.250
Description
568MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.2500
BDI # 926599
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
348MG62BF-F1.125
Description
348MG62BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F1.1250
BDI # 922477
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
328MT50AF-L48SR
Description
328MT50AF L48SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L48SR
BDI # 924452
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50