808MT20A-SDS
Description
808MT20A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20A-SDS
BDI # 927487
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
20