Page 1 of 2

Next

Compare
1448MT20C-SF

COMPARE

1448MT20C-SF

Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT20C-SF

BDI # 923084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
908MT50A-SF

COMPARE

908MT50A-SF

Description
908MT50A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 908MT50A-SF

BDI # 927661

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
908MT85A-SF

COMPARE

908MT85A-SF

Description
908MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 908MT85A-SF

BDI # 927678

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
808MT85A-SF

COMPARE

808MT85A-SF

Description
808MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 808MT85A-SF

BDI # 927543

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
1448MT30A-SF

COMPARE

1448MT30A-SF

Description
1448MT30A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT30A-SF

BDI # 923101

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY