Page 1 of 3

Next

Compare
1128MT20C-SK

COMPARE

1128MT20C-SK

Description
1128MT20C SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT20C-SK

BDI # 922956

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
1128MG12B-2012

COMPARE

1128MG12B-2012

Description
1128MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1128MG12B-2012

BDI # 921932

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
1128MG62A-3020

COMPARE

1128MG62A-3020

Description
1128MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1128MG62A-3020

BDI # 921935

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
1128MG21B-2517

COMPARE

1128MG21B-2517

Description
1128MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1128MG21B-2517

BDI # 921933

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
1128MT30A-SK

COMPARE

1128MT30A-SK

Description
1128MT30A SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT30A-SK

BDI # 922974

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY