Page 1 of 2

Next

Compare
908MG12B-2012

COMPARE

908MG12B-2012

Description
908MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 908MG12B-2012

BDI # 922881

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
908MT50A-SF

COMPARE

908MT50A-SF

Description
908MT50A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 908MT50A-SF

BDI # 927661

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
908MG21B-2517

COMPARE

908MG21B-2517

Description
908MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 908MG21B-2517

BDI # 922882

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
908MT85A-SF

COMPARE

908MT85A-SF

Description
908MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 908MT85A-SF

BDI # 927678

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
908MT20C-2517

COMPARE

908MT20C-2517

Description
908MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 908MT20C-2517

BDI # 927624

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY