408MT50AF-F1.875
Description
408MT50AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-F1.8750
BDI # 925611
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
408MT20AF-F0.875
Description
408MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT20AF-F0.8750
BDI # 925533
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
408MT20AF-F2.000
Description
408MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT20AF-F2.0000
BDI # 925542
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
408MT20AF-F1.875
Description
408MT20AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT20AF-F1.8750
BDI # 925541
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
408MT20AF-F1.125
Description
408MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT20AF-F1.1250
BDI # 925535
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20