648MT30AF-F1.500
Description
648MT30AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F1.5000
BDI # 926999
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT30AF-F2.500
Description
648MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.5000
BDI # 927007
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT30AF-F2.125
Description
648MT30AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.1250
BDI # 927004
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT20AF-F2.125
Description
648MT20AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-F2.1250
BDI # 926964
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
648MT20AF-F2.000
Description
648MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-F2.0000
BDI # 926963
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20