Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
258MG36BF-F0.750
Description
258MG36BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG36BF-F0.7500
BDI # 922024
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
258MG36BF-F0.500
Description
258MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG36BF-F0.5000
BDI # 922022
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
258MG21BF-F0.500
Description
258MG21BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG21BF-F0.5000
BDI # 922012
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21
258MG21BF-F1.375
Description
258MG21BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG21BF-F1.3750
BDI # 922019
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21