388MG36BF-F0.500
Description
388MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F0.5000
BDI # 922618
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
388MG62BF-F1.625
Description
388MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62BF-F1.6250
BDI # 922641
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
388MG62BF-F1.500
Description
388MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62BF-F1.5000
BDI # 922640
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
P8M
Belt Width - Inch:
0.984
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
1680
Belt Pitch Length - Inch:
66.142
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
P8M
Belt Width - Inch:
1.575
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
1080
Belt Pitch Length - Inch:
42.52
Belt Style:
Synchronous
Tooth Profile:
Standard HTD