Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
PHP 28-8M-50TB
Description
PHP 28-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 28-8M-50TB
BDI # 1289628
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577776
Pitch Diameter - Millimeter:
76.394
8MX31S12-1210
Description
8MX31S12-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 31T 3.1" PD 12MMW BORED 1210 BUSH
Part # 8MX31S12-1210
BDI # 21977172
Features
Pitch Diameter - Inch:
0.122
Flange Outside Diameter - Millimeter:
3.328
Inch - Metric:
Metric
Outside Diameter - Inch:
0.12
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.108
Mounting Method:
Bushed
8MX32S36-1210
Description
8MX32S36-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 32T 3.2" PD 36MMW BORED 1210 BUSH
Part # 8MX32S36-1210
BDI # 21977178
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Bushed