8MX-32S-36
Description
8MX-32S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183032
BDI # 1117391
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX-32S-12
Description
8MX-32S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181032
BDI # 1117387
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P32-8MGT-30
Description
P32-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083032
BDI # 1125630
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed