P56-8M-30-2012 HT250

COMPARE

P56-8M-30-2012 HT250

Description
P56-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112879

BDI # 255175

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY