8MX-67S-36

COMPARE

8MX-67S-36

Description
8MX-67S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183067

BDI # 1117468

Features

Pitch Diameter - Inch: 6.717
Flange Outside Diameter - Millimeter: 174.625
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 170.612
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-50S-62

COMPARE

8MX-50S-62

Description
8MX-50S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186050

BDI # 1117449

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 137.414
Inch - Metric: Metric
Outside Diameter - Inch: 4.95
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-75S-36

COMPARE

8MX-75S-36

Description
8MX-75S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183075

BDI # 1117476

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.168
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-56S-62

COMPARE

8MX-56S-62

Description
8MX-56S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186056

BDI # 1117457

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 152.654
Inch - Metric: Metric
Outside Diameter - Inch: 5.551
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-75S-21

COMPARE

8MX-75S-21

Description
8MX-75S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182075

BDI # 1117475

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.168
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY