8MX-75S-62

COMPARE

8MX-75S-62

Description
8MX-75S-62 SYNCHRONOUS PULLEY ; 8MM P 75T 62MM W BORED FOR 3020 BUSH

GATES

Part # 77186075

BDI # 1117477

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.168
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY