PB8MX-22S-21
Description
PB8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152022
BDI # 1126075
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
P228M20-MPB
Description
P228M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P228M20-MPB
BDI # 610149
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577644
Pitch Diameter - Millimeter:
56.02