PB8MX-30S-21

COMPARE

PB8MX-30S-21

Description
PB8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77152030

BDI # 1126087

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY