P388M50-SH
Description
P388M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P388M50-SH
BDI # 610300
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577683
Pitch Diameter - Millimeter:
96.77
P348M20-SH
Description
P348M20-SH SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P348M20-SH
BDI # 610248
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577637
Pitch Diameter - Millimeter:
86.58
P348M50-SH
Description
P348M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P348M50-SH
BDI # 610252
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577651
Pitch Diameter - Millimeter:
86.58
P348M30-SH
Description
P348M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P348M30-SH
BDI # 610250
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578061
Pitch Diameter - Millimeter:
86.58
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed