8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX56S12-2012
Description
8MX56S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.55"OD 12MMW BORE2012 BUSH
Part # 8MX56S12-2012
BDI # 21975686
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.219
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
8MX40S12-2012
Description
8MX40S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 12MMW BORED 2012 BUSH
Part # 8MX40S12-2012
BDI # 21977222
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
P56-8MGT-50
Description
P56-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085056
BDI # 1125812
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
8MX-48S-36
Description
8MX-48S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183048
BDI # 1117444
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed