P72-8MGT-50

COMPARE

P72-8MGT-50

Description
P72-8MGT-50 SYNCHRONOUS PULLEY ; 72GROVES 8MM P 50MM W

GATES

Part # 77085072

BDI # 1125885

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY