P22-8MGT-30
Description
P22-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083022
BDI # 1125549
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed