SS 8MX-34S-21 1610
Description
SS 8MX-34S-21 1610 SYNCHRONOUS PULLEY ; 8MM P 34GROVES
Part # 77692134
BDI # 1132692
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed