8MX-28X-36 DWG B126093
Description
8MX-28X-36 DWG B126093 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-28X-36 DWG B126093
BDI # 21492125
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
8MX-28S-36 DWG B127460-000
Description
8MX-28S-36 PER DWG B127460-000 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-28S-36 DWG B127460-000
BDI # 21492113
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore