Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed