8MX-28S-36 DWG B127460-000
Description
8MX-28S-36 PER DWG B127460-000 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-28S-36 DWG B127460-000
BDI # 21492113
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
28G-8M-21-MPB
Description
28G-8M-21-MPB SYNCHRONOUS PULLEY ; 8M SERIES BELT 28T
Part # 20839702
BDI # 21507230
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
77
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
8MX-28X-36 DWG B126093
Description
8MX-28X-36 DWG B126093 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-28X-36 DWG B126093
BDI # 21492125
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore