34XXH400-J
Description
34XXH400-J SYNCHRONOUS SPROCKET ; NON-RETURNABLE QD BUSHED
Part # 20182057
BDI # 1402640
Features
Inch - Metric:
Inch
Belt Pitch:
1-1/4 Inch
Belt Series:
XXH
Belt Width - Inch:
4
Other Features:
Sleeve | Conti Synchroforce
Belt Width - Millimeter:
101.6
Belt Pitch Length - Millimeter:
86.36
Belt Pitch Length - Inch:
3.4
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
SS P38-5MGT-15
Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT
Part # SS P38-5MGT-15
BDI # 22085431
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed