68-IDL-SPRK

COMPARE

68-IDL-SPRK

Description
68-IDL-SPRK IDLER PULLEY ; 50MM BORE 68MM BW 14M 14MM BP 34T

GATES

Part # 77201620

BDI # 1112255

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.855
Length Thru Bore - Millimeter: 27
Belt Pitch: 14 MM
Other Features: 6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY