2AK74-H

COMPARE

2AK74-H

Description
2AK74-H V-BELT SHEAVE ; 2 GROOVES 7-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2AK74-H

BDI # 616783

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Other Features: Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 581807

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
2AK25 1

COMPARE

2AK25 1

Description
2AK25 1 V-BELT SHEAVE ; 1" BORE 2 GROOVES 2.55" OD FB

MARTIN SPROCKET & GR

Part # 2AK25 1

BDI # 616660

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.55
Outside Diameter - Millimeter: 64.77
Bore - Millimeter: 25.4
Other Features: Solid Style

Global Part Number GPN: 582417
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY