4/3V800SK
Description
4/3V800SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V800SK
BDI # 651786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582756
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4/3V690SK
Description
4/3V690SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V690SK
BDI # 651779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584001
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4/3V600SK
Description
4/3V600SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V600SK
BDI # 651773
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583999
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4/3V1400SK
Description
4/3V1400SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V1400SK
BDI # 651746
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583986
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4/3V1060SK
Description
4/3V1060SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V1060SK
BDI # 651735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583985
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4