3V6.0X2-SH

COMPARE

3V6.0X2-SH

Description
3V6.0X2-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V602

BDI # 981556

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Other Features: QD Bushing | Web Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
3V5.0X2-SH

COMPARE

3V5.0X2-SH

Description
3V5.0X2-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V502

BDI # 996089

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY