4Q3V65
Description
4Q3V65 V-BELT PULLEY SHEAVE ; 4 GROOVE 3V BELTS 6.5" OD
Part # 1060599
BDI # 326242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14278
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
Q1
Number of Grooves:
4
3 3V 475 SDS
Description
3 3V 475 SDS V-BELT SHEAVE ; 3 GROOVES 4-3/4" OD BUSHED
Part # 3 3V 475 SDS
BDI # 618296
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581462
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2