3 3V 530 SDS
Description
3 3V 530 SDS V-BELT SHEAVE ; 3 GROOVES 5.3" OD BUSHED
Part # 3 3V 530 SDS
BDI # 618300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3-3V6.50-SDS
Description
3-3V6.50-SDS V-BELT QD SHEAVE ; 3/3V6.5-SDS QD SHEAVE
Part # 455159
BDI # 280236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
586158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
2 3V 1400 SK
Description
2 3V 1400 SK V-BELT SHEAVE ; 2 GROOVES 14" OD BUSHED
Part # 2 3V 1400 SK
BDI # 616520
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581507
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style | Type C3
Global Part Number GPN:
15473
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
3 3V 1060 SK
Description
3 3V 1060 SK V-BELT SHEAVE ; 3 GROOVES 10.6" OD BUSHED
Part # 3 3V 1060 SK
BDI # 618269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580806
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3