Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581768
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
BK40H
Description
BK40H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # BK40H
BDI # 655357
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582713
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
25.4
Other Features:
Type 2
Global Part Number GPN:
16444
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581770
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
BK45H
Description
BK45H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # BK45H
BDI # 655365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582890
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1