Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580278
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5
5 5V 590 SK
Description
5 5V 590 SK V-BELT SHEAVE ; 5 GROOVES 5.9" OD BUSHED
Part # 5 5V 590 SK
BDI # 621063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580434
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5
5 5V 465 Q
Description
5 5V 465 Q V-BELT SHEAVE ; 5GR 5V 4.65" OD BORE FOR Q1 BUSHING
Part # 5 5V 465 Q
BDI # 21976060
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5
5 5V 590 TB
Description
5 5V 590 TB V-BELT SHEAVE ; 5GR 5V 5.9" OD BORE FOR 2517 BUSHING
Part # 5 5V 590 TB
BDI # 21975874
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
5
5 5V 630 Q
Description
5 5V 630 Q V-BELT SHEAVE ; 5GR 5V 6.3" OD BORE FOR Q1 BUSHING
Part # 5 5V 630 Q
BDI # 21975876
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5