6 5V 670 TB
Description
6 5V 670 TB V-BELT SHEAVE ; 6GR 5V 6.7" OD BORED FOR 2517 BUSHING
Part # 6 5V 670 TB
BDI # 21982017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
6
6 5V 590 TB
Description
6 5V 590 TB V-BELT SHEAVE ; 6GR 5V 5.9" OD BORED FOR 2517 BUSHING
Part # 6 5V 590 TB
BDI # 21981621
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
6
6 5V 750 Q
Description
6 5V 750 Q V-BELT SHEAVE ; 6GR 5V 7.5" OD BORED FOR Q1 BUSHING
Part # 6 5V 750 Q
BDI # 21976676
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
6
6 5V 710 Q
Description
6 5V 710 Q V-BELT SHEAVE ; 6GR 5V 7.1" OD BORED FOR Q1 BUSHING
Part # 6 5V 710 Q
BDI # 21976674
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580667
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6