3 5V 670 SK
Description
3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED
Part # 3 5V 670 SK
BDI # 618347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580743
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
6 5V 670 TB
Description
6 5V 670 TB V-BELT SHEAVE ; 6GR 5V 6.7" OD BORED FOR 2517 BUSHING
Part # 6 5V 670 TB
BDI # 21982017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
6
4 5V 630 TB
Description
4 5V 630 TB V-BELT SHEAVE ; 4GR 5V 6.3" OD BORE FOR 2517 BUSHING
Part # 4 5V 630 TB
BDI # 21975898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4
4 5V 670 Q
Description
4 5V 670 Q V-BELT SHEAVE ; 4GR 5V 6.7" OD BORE FOR Q1 BUSHING
Part # 4 5V 670 Q
BDI # 21975900
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
4
2 5V 630 TB
Description
2 5V 630 TB V-BELT SHEAVE ; 2GR 5V 6.3" OD BORED FOR 1610 BUSHING
Part # 2 5V 630 TB
BDI # 21982301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
2