4/5V630SK
Description
4/5V630SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 4/5V630SK
BDI # 651891
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583083
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
4/5V670SK
Description
4/5V670SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 4/5V670SK
BDI # 651893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583025
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4