5/5V2360F
Description
5/5V2360F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V2360F
BDI # 652661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583022
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
5/5V1600-3535
Description
5/5V1600-3535 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1600-3535
BDI # 22145283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
5
5/5V2120F
Description
5/5V2120F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V2120F
BDI # 652656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3 | Bore Size 4 has No Keyway
Global Part Number GPN:
582994
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
5/5V1600E
Description
5/5V1600E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1600E
BDI # 652643
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
582717
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
5/5V1870F
Description
5/5V1870F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1870F
BDI # 652650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3 | Bore Size 4 has No Keyway
Global Part Number GPN:
584083
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5