2 5V 1130 SK
Description
2 5V 1130 SK V-BELT SHEAVE ; 2 GROOVES 11.3" OD BUSHED
Part # 2 5V 1130 SK
BDI # 616565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581543
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 670 SK
Description
2 5V 670 SK V-BELT SHEAVE ; 2 GROOVES 6.7" OD BUSHED
Part # 2 5V 670 SK
BDI # 616591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580123
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 850 SK
Description
2 5V 850 SK V-BELT SHEAVE ; 2 GROOVES 8-1/2" OD BUSHED
Part # 2 5V 850 SK
BDI # 616598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581036
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 1090 SK
Description
2 5V 1090 SK V-BELT SHEAVE ; 2 GROOVES 10.9" OD BUSHED
Part # 2 5V 1090 SK
BDI # 616563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581035
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 710 SK
Description
2 5V 710 SK V-BELT SHEAVE ; 2 GROOVES 7.1" OD BUSHED
Part # 2 5V 710 SK
BDI # 616592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580974
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2