2 5V 850 SK
Description
2 5V 850 SK V-BELT SHEAVE ; 2 GROOVES 8-1/2" OD BUSHED
Part # 2 5V 850 SK
BDI # 616598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581036
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 925 SK
Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED
Part # 2 5V 925 SK
BDI # 616602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581329
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2/5V9.25-SK
Description
2-5V9.25-SK V-BELT QD SHEAVE ; 2/5V9.25-SK QD SHEAVE
Part # 455253
BDI # 280330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 800 SK
Description
2 5V 800 SK V-BELT SHEAVE ; 2 GROOVES 8" OD BUSHED
Part # 2 5V 800 SK
BDI # 616596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 900 SK
Description
2 5V 900 SK V-BELT SHEAVE ; 2 GROOVES 9" OD BUSHED
Part # 2 5V 900 SK
BDI # 616600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580290
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2