5V7.1X2-SK

COMPARE

5V7.1X2-SK

Description
5V7.1X2-SK TRANSMISSION PULLEY

TB WOODS

Part # 5V712

BDI # 990807

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY