2Q5V85

COMPARE

2Q5V85

Description
2Q5V85 V-BELT PULLEY SHEAVE ; 2 GROOVES 8-1/2" OD BUSHED

BROWNING

Part # 1061688

BDI # 326142

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Other Features: Split Taper Bushing | Web Style | Type 16
Global Part Number GPN: 14298

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
10 5V 850 E

COMPARE

10 5V 850 E

Description
10 5V 850 E V-BELT SHEAVE ; HI-CAP 10 GRV 3V

MARTIN SPROCKET & GR

Part # 10 5V 850 E

BDI # 613782

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Other Features: QD Bushing | Solid Style
Global Part Number GPN: 580303

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
4R5V92

COMPARE

4R5V92

Description
4R5V92 V-BELT PULLEY SHEAVE

BROWNING

Part # 1061845

BDI # 326269

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Other Features: Split Taper Bushing | Web Style | Type 13
Global Part Number GPN: 14775

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
2 5V 925 SK

COMPARE

2 5V 925 SK

Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 925 SK

BDI # 616602

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581329

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
3 5V 630 SK

COMPARE

3 5V 630 SK

Description
3 5V 630 SK V-BELT SHEAVE ; 3 GROOVES 6.3" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 630 SK

BDI # 618346

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.3
Outside Diameter - Millimeter: 160.02
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 580623

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY