Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
5R5V125
Description
5R5V125 V-BELT PULLEY SHEAVE ; 5 GROOVES 12-1/2" OD BUSHED
Part # 1062215
BDI # 326299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14757
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
4-5V11.80-E
Description
4-5V11.80-E V-BELT QD SHEAVE ; 4/5V11.8-E QD SHEAVE
Part # 455318
BDI # 280394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
586271
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4