Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
3 5V 710 TB
Description
3 5V 710 TB V-BELT SHEAVE ; 3 GROOVES 7.1" OD BUSHED
Part # 3 5V 710 TB
BDI # 618349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581643
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
3
3 5V 670 SK
Description
3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED
Part # 3 5V 670 SK
BDI # 618347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580743
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
3 5V 925 SF
Description
3 5V 925 SF V-BELT SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED
Part # 3 5V 925 SF
BDI # 618358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580392
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
5 5V 1250 E
Description
5 5V 1250 E V-BELT SHEAVE ; 5 GROOVES 12-1/2" OD BUSHED
Part # 5 5V 1250 E
BDI # 621037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581549
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5