Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580386
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
8 8V 1400 S
Description
8 8V 1400 S V-BELT SHEAVE ; 8GR 8V 14" OD BORED FOR S1 BUSHING
Part # 8 8V 1400 S
BDI # 21979616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S2
Number of Grooves:
8
8 8V 1700 U
Description
8 8V 1700 U V-BELT SHEAVE ; 8GR 8V 17" OD BORED FOR U0 BUSHING
Part # 8 8V 1700 U
BDI # 21979622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
5 8V 1700 TB
Description
5 8V 1700 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 8V 1700 TB
BDI # 621091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580577
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
5