1 B 80 P
Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING
Part # 1 B 80 P
BDI # 21974779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
3 B 34 P
Description
3 B 34 P V-BELT SHEAVE ; 3GR B 3.4" PD BORED FOR P1 BUSHING
Part # 3 B 34 P
BDI # 21977902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 52 P
Description
3 B 52 P V-BELT SHEAVE ; 3GR B 5.2" PD BORED FOR P1 BUSHING
Part # 3 B 52 P
BDI # 21977922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 56 P
Description
3 B 56 P V-BELT SHEAVE ; 3GR B 5.6" PD BORED FOR P1 BUSHING
Part # 3 B 56 P
BDI # 21977926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 44 P
Description
3 B 44 P V-BELT SHEAVE ; 3GR B 4.4" PD BORED FOR P1 BUSHING
Part # 3 B 44 P
BDI # 21977916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3