5 B 48 P
Description
5 B 48 P V-BELT SHEAVE ; 5GR B 4.8" PD BORED FOR P1 BUSHING
Part # 5 B 48 P
BDI # 21976366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5 B 44 P
Description
5 B 44 P V-BELT SHEAVE ; 5GR B 4.4" PD BORED FOR P1 BUSHING
Part # 5 B 44 P
BDI # 21976362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5 B 42 P
Description
5 B 42 P V-BELT SHEAVE ; 5GR B 4.2" PD BORED FOR P1 BUSHING
Part # 5 B 42 P
BDI # 21976360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5 B 40 P
Description
5 B 40 P V-BELT SHEAVE ; 5GR B 4" PD BORED FOR P1 BUSHING
Part # 5 B 40 P
BDI # 21976358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
6 B 36 P
Description
6 B 36 P V-BELT SHEAVE ; 6GR B 3.6" PD BORED FOR P1 BUSHING
Part # 6 B 36 P
BDI # 21981837
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6