8 B 124 R
Description
8 B 124 R V-BELT SHEAVE ; 8GR B 12.4" PD BORED FOR R1 BUSHING
Part # 8 B 124 R
BDI # 21979654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 154 R
Description
8 B 154 R V-BELT SHEAVE ; 8GR B 15.4" PD BORED FOR R1 BUSHING
Part # 8 B 154 R
BDI # 21979658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 184 R
Description
8 B 184 R V-BELT SHEAVE ; 8GR B 18.4" PD BORED FOR R1 BUSHING
Part # 8 B 184 R
BDI # 21979660
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 136 R
Description
8 B 136 R V-BELT SHEAVE ; 8GR B 13.6" PD BORED FOR R1 BUSHING
Part # 8 B 136 R
BDI # 21979656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 110 R
Description
8 B 110 R V-BELT SHEAVE ; 8GR B 11" PD BORED FOR R2 BUSHING
Part # 8 B 110 R
BDI # 21979652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8